Pamex

Viano Left Hand Privacy Lever Set in Antique Brass

Part #PFLVC01L  |  Manufacturer Part #FLVC01L

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A156.39, ANSI Grade 3]

Collection: Viano

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 2-13/16 in

Handle Type: Lever

Material: Brass

Security Grade: 3

Thickness: 1.75 in

UL Listed: No

Width: 2-5/8 in