3-5/8 in. Privacy Lever in Polished Brass

You last purchased this on
 
Pamex

Yuma 3-5/8 in. Privacy Lever in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pamex

Yuma 3-5/8 in. Privacy Lever in Polished Brass

  • Fast #
  • Part #PPLG701
  • Item #4604306
  • Manufacturer Part #PLG701
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Locked or unlocked by turn-piece inside
  • Outside lever unlocked by coin or screwdriver
  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Mechanical warranty is 25 years
  • Five year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Collection:
Yuma
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Door Hardware Type:
Privacy Lever
Handle Material:
Zinc Die Cast
Handle Type:
Lever
Length:
3-5/8 in
Material:
Die Cast Zinc
Security Grade:
3
Width:
2-1/2 in