Pan Sensor for LG Ductless Mini Split Systems
AquaGuard® Pan Sensor for LG Ductless Mini Split Systems
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a long-lasting lithium battery that lasts up to the life of the ductless mini-split system
- Audible alarm
- Can also be installed as a backup system to a condensate pump failure
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- LG Ductless Mini Split Systems
- Collection:
- AquaGuard®
- Cord Length:
- 6 ft
- Height:
- 4-1/2 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- DexElar®, Polymer
- Power Source:
- Electric
- UL Listed:
- UL 508
- Width:
- 1-1/4 in