110 cfm Fan with LED Light in White
This product has been replaced by
Manufacturer Part #FV-0511VFL1
WhisperFit® EZ 110 cfm Fan with LED Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pick-A-Flow™ airflow selector – one fan, you choose the CFM (80 or 110)
- Single-hinged Flex-Z Fast™ bracket provides flexible, fast and easy installation
- Ideal for remodeling and hotel new construction or renovation
- Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code
- 4" duct with 3" duct adapter included
- UL listed for tub/shower enclosure when GFCI protected
- Low profile housing design fits in 2 x 6 construction
- Detachable installation adapter provides even greater flexibility
- Lighted model incorporates one 10W dimmable LED chip panel with 1W LED night light for warm, long-life energy efficient illumination (night light must be wired separately)
Specifications
- AMP:
- 0.17, 0.23
- Application:
- Residential
- Blower Type:
- 2 Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperFit® EZ
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dehumidification:
- 10-1/4 in
- Diameter - Base:
- 10-1/4 in
- Dimmable:
- Yes
- Duct Size:
- 3 in - 4 in
- EER:
- 4.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Gauge (metal):
- 26 ga
- Green Product:
- Yes, Energy Star
- Height:
- 5-5/8 in
- Horsepower:
- 1-1/2 hp
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 10-1/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- Maximum Airflow:
- 1261
- Motor Enclosure:
- Totally Enclosed
- Power Source:
- Electric
- RPM:
- 1399
- Shape:
- Square
- Sones:
- 1.5
- Type:
- PANFV0811VFL5E
- UL Listed:
- Yes
- VA Rating:
- 27.6 VA
- Vent Air:
- 110 cfm
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 26.6 W
- Weight:
- 10.4 lb
- Width:
- 10-1/4 in