120V 1-Function Wall Switch in Almond
WhisperControl™ 120V 1-Function Wall Switch in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 10 Years
- Frequency: 60 Hz
Documents
Specifications
- AMP:
- 20
- Brand Model Compatibility:
- Ventilation Fans
- CSA Certified:
- Yes
- Collection:
- WhisperControl™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120V