FV-04VE1 ERV Unit 120V 6-1/4 in. HVAC Fan Control

You last purchased this on
 
Panasonic

WhisperControl™ FV-04VE1 ERV Unit 120V 6-1/4 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Panasonic

WhisperControl™ FV-04VE1 ERV Unit 120V 6-1/4 in. HVAC Fan Control

  • Fast #
  • Part #PANFVWCSW21W
  • Item #4298078
  • Manufacturer Part #FV-WCSW21-W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Frequency: 60 Hz
  • Requires Certification

Documents


Specifications

AMP:
15
Brand Model Compatibility:
FV-04VE1 ERV Unit
CSA Certified:
Yes
Collection:
WhisperControl™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-1/4 in
Length:
11 in
Phase:
Single Phase
UL Listed:
Yes
Volts:
120V