0 items

Panasonic 150.0 CFM 0.48A Ventilation Fan with Light

PANFV1115VKL1

CFM

150

$386.25

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

AMP
0.48
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
150
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Galvanized Steel
UL Listed
Yes
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday