150 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-1115VK2
WhisperGreen® Select™ 150 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customizable, all-in-one fan and fan/LED light combinations with
- Pick-A-Flow speed selector – one fan, you choose the CFM
- Duct diameter 6 in
- Flex-Z Fast™ bracket provides flexible, fast and easy installation
- Can be used to comply with ASHRAE 62.2, LEED, CALGreen and ENERGY STAR for Homes 3.0
- Revolutionary DC motor with SmartFlow™ technology ensures optimal CFM output
- Unique Plug ’N Play modules provide up to three value-added features
Specifications
- AMP:
- 0.33
- CEC Compliant:
- For Sale in CA
- CFM:
- 150 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperGreen® Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Material:
- Steel
- RPM:
- 664
- Sones:
- 0.3
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 12.7 W
- Width:
- 13 in