0 items

Panasonic WhisperValue™ 3-3/4 in. Ventilation Fan with Light

PANFVVSL1

CFM

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 120V
  • Ceiling mounted bathroom exhaust ventilation fan
  • Fits in 2 x 8 construction
  • Galvanized steel/Plastic
  • Requires 4" ductwork and wall or roof jack
  • Super quiet performance
  • Totally enclosed motor for long life - rated for continuous run
  • WhisperValue-Lite with controls

SPECIFICATIONS

AMP
0.1
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
80
Collection
WhisperValue™
Color Finish
White
Depth
3-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-3/4 in
Length
10-1/4 in
Material
Galvanized Steel, Plastic
Sones
1.4
UL Listed
Yes
Volts
120V
Watts
24.4
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday