10 x 4 in. Duct Adapter Steel 24 ga

You last purchased this on
 
Panasonic

WhisperValue® DC™ 10 x 4 in. Duct Adapter Steel 24 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Panasonic

WhisperValue® DC™ 10 x 4 in. Duct Adapter Steel 24 ga

  • Fast #
  • Part #PANFVVS43R
  • Item #4888540
  • Manufacturer Part #FV-VS43R
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4" oval to 3" round duct adapter
  • Requires Certification

Specifications

Brand Model Compatibility:
FV-05VS3, FV-08VS3, FV-10VS
CFM:
150 ft3/min
Collection:
WhisperValue® DC™
Diameter:
3 in
Duct Size:
4 in
Gauge (metal):
24 ga
Height:
4 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
10 in
Material:
Steel
Product Type:
Duct Adapter
Sones:
0.4