Panasonic

50 cfm Grill and Motor Assembly

Part #PANFV05VSB3  |  Manufacturer Part #FV-05VSB3

CFM:

50
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 0.13

CEC Compliant: For Sale in CA

CFM: 50

Diameter: 4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Installation Type: Ceiling Mount

Length: 13 in

Material: Plastic

Material Type: Polypropylene

Sones: 0.4

UL Listed: Yes

Volts: 120V

Watts: 15.9

Width: 13 in