80 cfm Blower Wheel Motor Assembly
This product has been replaced by
Manufacturer Part #FV-0510VSB1
80 cfm Blower Wheel Motor Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Panasonic FV-08VS3 Ventilation Fan
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Material:
- Steel
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 22 W