Bathroom Exhaust Fan in White
Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Subtle, unobtrusive and blends in for a natural look
- Easy and affordable to change
- Ornately designed to complement any classic look
- Fits WhisperCeiling™: FV-15VQ5, FV-11VQ5, FV-08VQ5, FV-05VQ5 and WhisperFit™: FV-11VF2, FV-08VF2
- Fits WhisperGreen Select™ (Fan only models), FV-05-11VK1, FV-11-15VK1, FV-05-11VKS1
- Change your grille to fit your room decor without compromising the performance and quality of the unit
Documents
Specifications
- Brand Model Compatibility:
- FV-05VQ5, FV-08VQ5, FV-11VQ5 and FV-15VQ5 Fans
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-14/25 in
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Fan Grille
- UL Listed:
- No
- Width:
- 14-1/5 in