Panasonic Ceiling Mount Fan with Light 120V

PANFVVFL3

CFM

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 120V and 28.8W
  • 32W lamp included
  • 80 cfm
  • Ceiling mounted bathroom exhaust ventilation fan with light
  • Fits in 2 x 6 construction or larger
  • Galvanized steel/Plastic grille
  • Super quiet performance
  • Totally enclosed motor for long life-rated for continuous run
  • WhisperFit-Lite

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
CFM
80
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Galvanized Steel, Plastic
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday