Control Switch in White

You last purchased this on
 
Panasonic

WhisperControl™ Control Switch in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Panasonic

WhisperControl™ Control Switch in White

  • Fast #
  • Part #PANFVWCSW11W
  • Item #4298082
  • Manufacturer Part #FV-WCSW11-W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Parts Warranty: 10 Years
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
20
CSA Certified:
Yes
Collection:
WhisperControl™
Color Finish Category:
Whites
Color Finish Name:
White
Light Bulb Type:
LED
Phase:
Single Phase
UL Listed:
Yes
Volts:
120V