E Series 24 MBH Multi-Zone Wall Mount Indoor 2 Ton Mini-Split Heat Pump

Part #PCSE24RKUAW  |  Item #7546110  |  Manufacturer Part #CS-E24RKUAW

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

AMP: [10.8, 11.4, 11.9, 12.6]

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 28800 Btu/h

CEC Compliant: Not for Sale in CA

CFM: 670

Collection: E Series

Decibel Rating dB : 48 dB

Depth: 9-47/100 in

Energy Star Compliant: No

Height: 11-7/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 24

Max CFM: 715

Maximum Airflow: 715

Moisture Removal Pints Per Day : 182

Phase: Single Phase

Product Type: Wall Mounted Unit

Refrigerant: R-410A

SEER: 19

Stages: 1H/1C

Suction Line OD : 1/2 in

Tonnage: 2 Tons

Type: PCSE24RKUAW

Volts: 208/230V

Weight: 26

Width: 42-4/25 in

Wireless Communication: Wi-Fi