EcoVent 70 CFM Bathroom Exhaust Fan in White

Part #PANFV07VBB1  |  Item #4888542  |  Manufacturer Part #FV-07VBB1

$ 43.73 EACH

CFM:

70

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frequency: 60 Hz
  • Parts Warranty: 3 Years

Green

Documents

Specifications

AMP: 0.25

Brand Model Compatibility: FV-07VBA1 Housing

CEC Compliant: For Sale in CA

CFM: 70

Collection: EcoVent

Color Finish: White

Color Finish Category: Whites

Depth: 7-19/50 in

Duct Size: 4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 4-3/4 in

Input MBH : 1 MBH

Installation Type: Ceiling Mount

Interior Light: No

Length: 9-1/2 in

Material: Galvanized Steel

Maximum Airflow: 70

Phase: Single Phase

Product Type: [Fan Motor, Fan Grille]

Pump Motor Type: Air

UL Listed: Yes

Volts: 120V

Watts: 24

Width: 9-1/2 in