Panasonic
EZSoffitVent™ 9-19/50 x 4 in. Under Eave
Part #PANEZSV14 | Item #7345077 | Manufacturer Part #EZSV14
$
29.99
EACH
Diameter:
4 inProduct Details
- Ventilation fan soffit termination discharge system designed for fans up to 110 CFM using 4" ductwork
- Designed to improve overall ventilation fan performance
- Designed for pre-soffit installation
- Mounting bracket can be located anywhere there’s a vertical surface within the overhang
- Overall height is less than 6" and will fit in a 4/12 pitch roof overhang
- Overall compact design will fit in a narrow 12" soffit, 10-1/2" fascia to building
- Vent body snap-fits easily into mounting bracket and can be rotated 180° to align with ducting
- Extremely low resistance built-in backdraft damper
- Duct connection stub is 2-1/4" in length allowing plenty of surface area for connection and sealing
- Flush mounted termination grille mounts with a single fastener
Specifications
Collection: EZSoffitVent™
Diameter: 4 in
Height: 6 in
Length: 9-19/50 in
Width: 8 in