Fan Installation Kit Galvanized Steel 4 in.

You last purchased this on
 
Panasonic

WhisperLine™ Fan Installation Kit Galvanized Steel 4 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Panasonic

WhisperLine™ Fan Installation Kit Galvanized Steel 4 in.

  • Fast #
  • Part #PANPCNLF64D
  • Item #2446034
  • Manufacturer Part #PC-NLF64D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Grille Type: 6" - 4" Double Inlet Grille: 2 (4")
  • Backdraft Damper: 2 (4")
  • Whisper Line Installation Kit designed exclusively for Whisper Line Fans. 6" to 4" duct double inlet kit.
  • Y-Adaptor: 1 (6" - 4" x 2)
  • Clamps: 12
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WhisperLine Series In-Line Fans
Coating:
Galvanized
Collection:
WhisperLine™
Diameter:
4 in
Diameter - Inside 1:
4 in
Height:
12-4/5 in
Length:
6 in
Material:
Steel
Product Type:
Fan Installation Kit
Width:
18 in