0 items

Panasonic Fan Wall Control in Almond

PANFVWCD01A

Color Finish

(Pricing is for Almond)

$45.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

AMP
20
Bulb Type
LED
Color Finish
Almond
Color Finish Category
Neutrals
Height
2 in
Length
3 in
Number Of Lights
1
UL Listed
Yes
Volts
120V
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday