Grille Cover for ECONAVI Ceiling Cassette Indoor Unit
Grille Cover for ECONAVI Ceiling Cassette Indoor Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- ECONAVI Ceiling Cassette Indoor Unit
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 22-19/20 in
- Product Type:
- Grille
- Type:
- Grille Cover
- Width:
- 22-19/20 in