RAC Multi E 10.9 MBH Multi-Zone Wall Mount Indoor 1 Ton Mini-Split Heat Pump

Part #PCSE12RKUAW  |  Item #7546097  |  Manufacturer Part #CS-E12RKUAW

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

AMP: [3.9, 4.3, 6, 6.6]

BTU: 12000

BTU Cooling Rating: 10900 Btu/h

BTU Heat Rating: 15300 Btu/h

CEC Compliant: Not for Sale in CA

CFM: 450

Collection: RAC Multi E

Decibel Rating dB : 43 dB

Depth: 8-11/25 in

Energy Star Compliant: No

Height: 11-7/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 10.9

Max CFM: 475

Maximum Airflow: 505

Moisture Removal Pints Per Day : 41

Phase: Single Phase

Product Type: Wall Mounted Unit

Refrigerant: R-410A

SEER: 22.5

Stages: 1H/1C

Suction Line OD : 3/8 in

Tonnage: 1 Ton

Type: PCSE12RKUAW

Volts: 208/230V

Weight: 20

Width: 34-7/25 in

Wireless Communication: Wi-Fi