Bathroom Exhaust Fan in White
WhisperCeiling™ Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- FV-08VQ5 Fan
- Collection:
- WhisperCeiling™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Fan Grille
- UL Listed:
- No
- Width:
- 13 in