Panasonic

SelectCycler™ *CVR* SELECTCYCLER KIT 10 DUCT

Part #PANSACG2K10  |  Manufacturer Part #SACG2K-10

Type:

PANSACG2K10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: SelectCycler™

Duct Size: 10 in

Energy Star Compliant: No

Material: Stainless Steel

Type: PANSACG2K10