152 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Panasonic

WhisperCeiling™ 152 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Panasonic

WhisperCeiling™ 152 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV1115VQ1
  • Item #7388080
  • Manufacturer Part #FV-1115VQ1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.12, 0.16, 0.19, 0.2, 0.25
CEC Compliant:
For Sale in CA
CFM:
152 ft3/min
Coating:
Galvanized
Collection:
WhisperCeiling™
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
6 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-3/8 in
Installation Type:
Ceiling Mount
Length:
13 in
Light Bulb Type:
LED
Material:
Steel
RPM:
1268
Sones:
0.7
Type:
PANFV1115VQ1
UL Listed:
Yes
Watts:
20.2 W
Width:
13 in