Whisper Control Condensation Sensor in White and Light Almond

You last purchased this on
 
Panasonic

WhisperControl™ Whisper Control Condensation Sensor in White and Light Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
Panasonic

WhisperControl™ Whisper Control Condensation Sensor in White and Light Almond

  • Fast #
  • Part #PANFVWCCS1A
  • Item #4298085
  • Manufacturer Part #FV-WCCS1-A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Parts Warranty: 1 Year
  • Frequency: 60 Hz
  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
Yes
Collection:
WhisperControl™
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Depth:
5-1/2 in
Height:
10-1/2 in
Phase:
Single Phase
UL Listed:
Yes
Volts:
120V
Width:
6 in