110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VFC1
WhisperFit® EZ 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flex-Z Fast™ installation bracket with articulating joints provides flexible, fast, and easy installation
- Low profile housing design fits in 2" x 6" construction
- Pick-A-Flow™ speed selector allows you to choose between 80 cfm and 110 cfm
- Parts Warranty: 3 Years
- Incorporates a Smart Action® motion sensor
- Frequency: 60 Hz
- UL listed for tub/shower enclosure when GFCI protected
- Includes a detachable 4" to 3" duct adapter
Specifications
- AMP:
- 0.23
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperFit® EZ
- Color Finish Category:
- Neutrals
- Color Finish Name:
- White
- Depth:
- 5-63/100 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-5/8 in
- Input (MBH):
- 1 MBH
- Installation Type:
- Ceiling Mount
- Interior Light:
- No
- Length:
- 13 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Steel, Plastic
- Maximum Airflow:
- 110
- Phase:
- Single Phase
- Product Type:
- Fan
- Type:
- PANFV0811VFM5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 27 W
- Width:
- 13 in