110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VK2
WhisperGreen® Select™ 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Select up to 3 Plug 'N Play™ modules
- Flex-Z Fast™ installation bracket
- Pick-A-Flow™ Speed Selector 50, 80 or 110 CFM fan with DC motor
- Integrated dual 4" or 6" duct adaptor
Recommended Accessories
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperGreen® Select™
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-1/4 in
- Material:
- Steel
- Sones:
- 0.3
- Type:
- PANFV0511VK1
- Volts:
- 120V
- Width:
- 10-1/4 in