110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VKSL2
WhisperGreen® Select™ 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customizable, all-in-one fan and fan/LED light combinations with Pick-A-Flow speed selector – one fan, you choose the CFM
- Unique Plug 'N Play modules provide up to three value-added feature
- Duct diameter 4 in and 6 in
- Frequency: 60 Hz
- Flex-Z Fast™ bracket provides flexible, fast and easy installation
- Can be used to comply with ASHRAE 62.2, LEED, CALGreen and ENERGY STAR for Homes 3.0
- Replaceable, GU24 base LED lamps provide warm, energy efficient illumination
- Revolutionary DC motor with SmartFlow™ technology ensures optimal CFM output
- Parts Warranty: 3 Years
Specifications
- AMP:
- 0.42
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperGreen® Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-19/50 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Interior Light:
- Yes
- Length:
- 13 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Maximum Airflow:
- 110
- Phase:
- Single Phase
- Product Type:
- Fan
- Pump Motor Type:
- Air
- RPM:
- 960
- Sones:
- 0.4
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 11.1 W
- Width:
- 13 in