120 CFM Installation Kit in White FV-40NLF1, FV-30NLF1, FV-10NLF1 and FV-20NLF1 Ventilation Fans
WhisperLine™ 120 CFM Installation Kit in White FV-40NLF1, FV-30NLF1, FV-10NLF1 and FV-20NLF1 Ventilation Fans
Frequently Purchased Together
Product Details
- Low profile family design
- Adjustable airflow for multi-inlet balance
- Allows you to maximize the utility of your bathroom fan for extended product life anddurability
- Installation kit for Whisper Line™
Specifications
- Brand Model Compatibility:
- FV-40NLF1, FV-30NLF1, FV-10NLF1 and FV-20NLF1 Ventilation Fans
- CFM:
- 120 ft3/min
- Collection:
- WhisperLine™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4 in
- Material:
- Metal
- Product Type:
- Installation Kit