440 CFM Bathroom Exhaust Fan in White

This product has been replaced by

6 VTX SERIES INLINE BLOWER FAN - CENTRIFUGAL, 115V/1PH/60HZ, 497 CFM
Vortex Powerfans 6 VTX SERIES INLINE BLOWER FAN - CENTRIFUGAL, 115V/1PH/60HZ, 497 CFM
Manufacturer Part #VTX600
You last purchased this on
 
Panasonic

WhisperLine™ 440 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

6 VTX SERIES INLINE BLOWER FAN - CENTRIFUGAL, 115V/1PH/60HZ, 497 CFM
Vortex Powerfans 6 VTX SERIES INLINE BLOWER FAN - CENTRIFUGAL, 115V/1PH/60HZ, 497 CFM
Manufacturer Part #VTX600
Panasonic

WhisperLine™ 440 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV40NLF1
  • Item #1732349
  • Manufacturer Part #FV-40NLF1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for multiple-task ventilation
  • Housing is made of heavy-gauge zinc galvanized steel and painted to protect from rust
  • Motor equipped with thermal cutoff fuse
  • Parts Warranty: 3 Years
  • Joist, truss, and suspension brackets included
  • Frequency: 60 Hz
  • Can be installed in 5 different positions
  • Housing insulated to prevent condensation and noise
  • Requires Certification

Documents


Specifications

AMP:
1.1
CEC Compliant:
For Sale in CA
CFM:
440 ft3/min
Coating:
Galvanized
Collection:
WhisperLine™
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
8 in
Energy Star Compliant:
No
Height:
26 in
Input (MBH):
1 MBH
Installation Type:
Remote Mount
Length:
13-3/8 in
Lights Included:
No
Material:
Steel
Maximum Airflow:
440
Phase:
Single Phase
Product Type:
Fan
Sones:
2.1
Type:
PANFV40NLF1
Volts:
120V
Watts:
132 W
Width:
22 in