6 in. White Duct Inlet Grille

You last purchased this on
 
Panasonic

WhisperLine™ 6 in. White Duct Inlet Grille

This product requires certification to purchase.
Brand image
You last purchased this on
 
Panasonic

WhisperLine™ 6 in. White Duct Inlet Grille

  • Fast #
  • Part #PANFVNLF06G
  • Item #2446030
  • Manufacturer Part #FV-NLF06G
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slotted with beveled edge
  • Compatible models: FV-40NLF1, FV-30NLF1,FV-10NLF1,FV-20NLF1
  • Subtle, unobtrusive and blends in for a natural look
  • Requires Certification

Specifications

Collection:
WhisperLine™
Color Finish Name:
White
Length:
6 in
UL Listed:
No