Panasonic WhisperLite® 110 CFM Bathroom Exhaust Fan in White

PANFV11VQL6

Manufacturer Part #: FV-11VQL6

CFM

110

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Super quiet operation
  • Quiet, yet powerful – ideal for new and remodel residential applications
  • Built-in damper to prevent backdraft
  • Easy installation
  • UL listed for tub/shower enclosure when GFCI protected
  • Night light: 4W

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Collection
WhisperLite®
Green
Energy Star, Yes
Height
7-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Sones
0.5
UL Listed
Yes
Volts
120V
Watts
23.4
Width
10-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday