Panasonic

WhisperRecessed LED™ 80 CFM Bathroom Exhaust Fan in White

Part #PANFV08VRE1  |  Manufacturer Part #FV-08VRE1

CFM:

80
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 0.17

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 80

Collection: WhisperRecessed LED™

Color Finish: White

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 11-4/5 in

Installation Type: Ceiling Mount

Length: 18-1/2 in

Light Bulb Base Type: GU24

Material: Galvanized Steel

UL Listed: Yes

Volts: 120V

Watts: 20.5

Width: 10-3/10 in