Panasonic

WhisperSense™ 80 CFM Bathroom Exhaust Fan in White

Part #PANFV08VQC5  |  Manufacturer Part #FV-08VQC5

CFM:

80
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SmartAction motion sensor automatically activates when someone enters or leaves the room
  • Built in humidity sensor detects rapid rise in humidity, automatically turning on the fan to help prevent mold and mildew
  • Built in delay timer can be set from 30 seconds to 60 minutes and activates when motion is no longer detected or when humidity levels are below preset levels
  • Detachable 4" or 6" adapters
  • Adjustable mounting brackets up to 26"
  • Double hanger bar system allows for ideal positioning
  • Built in backdraft damper
  • Frequency: 60 Hz
  • Parts Warranty: 3 Years

Green

Documents

Specifications

CEC Compliant: For Sale in CA

CFM: 80

Collection: WhisperSense™

Color Finish: White

Depth: 13 in

Duct Size: 4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 7-1/2 in

Input MBH : 1 MBH

Installation Type: Ceiling Mount

Interior Light: No

Length: 10-1/4 in

Material: Galvanized Steel

Maximum Airflow: 80

Phase: Single Phase

Product Type: Fan

Volts: 120V

Watts: 15.5

Width: 10-1/4 in