WhisperSense-Lite™ 100 cfm Humidity-Sensing Fan with Light

Part #PANFV11VQCL5  |  Item #4239685  |  Manufacturer Part #FV-11VQCL5

CFM:

100
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 0.2

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 100

Collection: WhisperSense-Lite™

Color Finish: White

Depth: 7-2/5 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 10-1/4 in

Material: Galvanized Steel

Sones: 0.3

UL Listed: Yes

Volts: 120V

Watts: 24.3

Width: 10-1/4 in