110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VQCL1
WhisperSense-Lite™ 110 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Totally enclosed condenser motor for long life
- Rust proof paint treatment
- Super quiet operation
- Built-in SmartAction® motion sensor
- Night light
- SmartFlow™ technology for optimal CFM output
- Dual motion and humidity sensor
- Built-in damper to prevent backdraft
- Easy installation
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperSense-Lite™
- Color Finish Name:
- White
- Diameter:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-2/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Steel
- Width:
- 13 in