10 CFM Bathroom Exhaust Fan
WhisperSupply Wall™ 10 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 3 Years
- Frequency: 60 Hz
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 10 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperSupply Wall™
- Depth:
- 16-19/50 in
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Material:
- Steel
- Maximum Airflow:
- 10
- Phase:
- Single Phase
- Product Type:
- Fan
- Pump Motor Type:
- Air
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 3 W
- Width:
- 6-3/4 in