50 cfm Universal Housing Canopy Fan
This product has been replaced by
Manufacturer Part #FV-0510VSA1
WhisperValue™ 50 cfm Universal Housing Canopy Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.13
- CFM:
- 50 ft3/min
- Collection:
- WhisperValue™
- Depth:
- 14 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 17 in
- Volts:
- 120V