100 CFM Bathroom Exhaust Fan
WhisperValue-Lite™ 100 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.26
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperValue-Lite™
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 3-3/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 13 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- Sones:
- 1.4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 30.2 W
- Width:
- 13 in