110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VH1
WhisperWarm™ 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unit is equipped with a heater to add warmth when the temperature starts to drop
- Fully enclosed condenser motor and large double suction blower wheel
- Ceiling mounted bathroom exhaust ventilation fan
- Parts Warranty: 3 Years
- Frequency: 60 Hz
- Built in backdraft damper
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperWarm™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 7-3/4 in
- Input (MBH):
- 1 MBH
- Installation Type:
- Ceiling Mount
- Interior Light:
- No
- Length:
- 13-5/16 in
- Material:
- Steel
- Maximum Airflow:
- 110
- Phase:
- Single Phase
- Product Type:
- Fan
- Sones:
- 0.6
- Type:
- PANFV11VH2
- Volts:
- 120V
- Watts:
- 1425 W
- Width:
- 18-1/8 in