110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VHL1
WhisperWarm™ 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable 1400W stainless steel sheathed heating element
- Totally enclosed condenser motor for long life – rated 30,000 hours continuous run
- Duct diameter 4 in
- Fits in 2 x 8 construction
- Minimum 20 Amp dedicated circuit required
- For optimum performance, install heater no more than 8 feet from floor to ceiling
- Quick 1 minute warm-up
- Thermal fuse protection on motor and 3-level safety device for heater
Specifications
- AMP:
- 12.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperWarm™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 7-3/4 in
- Input (MBH):
- 1 MBH
- Installation Type:
- Ceiling Mount
- Interior Light:
- Yes
- Length:
- 18-1/8 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Steel, Plastic
- Maximum Airflow:
- 110
- Phase:
- Single Phase
- Product Type:
- Fan
- RPM:
- 812
- Sones:
- 0.7
- Type:
- PANFV11VHL2
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 30.6 W
- Width:
- 13-5/16 in