Panorama California Energy Commission Registered ROBR 42 Outdoor Ceiling Fan 5 Blade
Part #S15045191 | Item #4386697 | Manufacturer Part #15045-191
Type:
S15045191Product Details
- Featured in the decorative Panorama 42 collection
- Powder coat added to the finish to protect against aging.
- Fixture is operated with a pull chain
- UL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative roman bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
Blade Span: 42 in
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Panorama
Color Finish: Roman Bronze
Color Finish Category: Bronze Tones
ETL Listed: No
Energy Star Compliant: No
Indoor Outdoor: Outdoor
Installation Type: Ceiling Mount
Lighting Style: Traditional
Material: Steel
Number Of Blades: 5
Power Source: Hardwired
Type: S15045191
UL Listed: Yes
Watts: 45.5
Width: 7-3/4 in