1500 ft. x 17-1/2 in. Hand Stretch Film

You last purchased this on
 
Paragon Films

1500 ft. x 17-1/2 in. Hand Stretch Film

This product requires certification to purchase.
Brand image
You last purchased this on
 
Paragon Films

1500 ft. x 17-1/2 in. Hand Stretch Film

  • Fast #
  • Part #PSH12445457
  • Item #7446761
  • Manufacturer Part #SH.12445.457
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Specially formulated resin composition provides unmatched puncture and load-holding force
  • Cast Manufacturing Process: Consistent Film Performance
  • Designed as a high performance and environmentally sensitive stretch film for maximum unitization
  • Gauge: 47, Micron: 12
  • Ultra Thin Film Thickness: Source Reduction
  • Excellent Puncture: Reduced Package Cost and Protection/Reduced Breaks
  • Superior Load Retention: Tighter Package / Reduced Shifting
  • High Clarity: Proper Identification / Bar Coding
  • Size: 44.5 cm x 1500 feet
  • Requires Certification

Specifications

Length:
1500 ft
Thickness:
12 mic
Width:
17-1/2 in