20 in. x 7500 ft. 60 mil Cast Machine Stretch Film
Nexus® 20 in. x 7500 ft. 60 mil Cast Machine Stretch Film
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 60 ga
- Dimensions: 20 in. x 7500 ft.
- Cast machine film
Specifications
- Collection:
- Nexus®
- Length:
- 7500 ft
- Product Type:
- Machine Stretch Film
- Thickness:
- 60 ga
- UL Listed:
- No
- Width:
- 19-3/4 in