17-51/100 in. x 1500 ft. 10 mic Handfilm

You last purchased this on
 
Paragon Films

Spartan® 17-51/100 in. x 1500 ft. 10 mic Handfilm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Paragon Films

Spartan® 17-51/100 in. x 1500 ft. 10 mic Handfilm

  • Fast #
  • Part #PSH10445457
  • Item #7445395
  • Manufacturer Part #SH.10445.457
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ultra thin film thickness
  • Superior load retention
  • Cast manufacturing process
  • Gauge: 39
  • Dimensions: 40.5cm x1500'
  • High Clarity
  • Excellent Puncture
  • Requires Certification

Specifications

Collection:
Spartan®
Length:
1500 ft
Product Type:
Handfilm
Thickness:
10 mic
Width:
17-51/100 in