Paragon Films

Torque 36-4/5 cm x 2000 ft. 6 mic Hand Stretch Film

Part #PSTX15V20  |  Manufacturer Part #ST.X-15V.20

Length:

2000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions are 14-49/100" x 2000'

Specifications

Collection: Torque

Length: 2000 ft

Material: Plastic

Thickness: 6 mic

Width: 36-4/5 cm