Paragon Films

Torque® II 37-7/10cm x 1500 ft. 8 mic Stretch Film

Part #PSTII1615  |  Manufacturer Part #ST.II-16.15

Length:

1500 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions are 15-1/2" x 1500'
  • Designed as a high performance and environmentally sensitive film for optimum pallet unitization
  • Virtually indestructible
  • Rolled edges for outstanding load containment
  • Outstanding clarity and cling
  • Puncture resistant

Specifications

Collection: Torque® II

Length: 1500 ft

Product Type: Stretch Film

Thickness: 8 mic

UL Listed: No

Width: 37-7/10 cm