100W 1-Light Medium E-26 Pendant in Brushed Nickel/Chrome
Belmar 100W 1-Light Medium E-26 Pendant in Brushed Nickel/Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted on a sloped ceiling at up to a 90° angle
- Rated for dry locations
- Includes 15' of wire
- Backplate diameter of 4-3/4"
Specifications
- Collection:
- Belmar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Chrome
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 15-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Industrial
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 17-3/4 in