Park Harbor®

100W 1-Light Medium E-26 Pendant in Painted Bronze

Part #PHPL5611PBR  |  Manufacturer Part #PHPL5611BRZ

Color/Finish:
Painted Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Backplate diameter of 4-3/8"

Specifications

Bulb Type: Incandescent

Color Finish: Painted Bronze

Color Finish Category: Bronze Tones

Diameter: 10 in

Energy Star Compliant: No

Height: 9-3/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: Contemporary

Number Of Lights: 1

Volts: 120V

Watts: 100